Motion
LRT253017
Inner Ring - 25 mm Bore, 30 mm OD
MI ITEM #03455503
MFR #LRT253017
List Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 30 mm OD
MI ITEM #03455503
MFR #LRT253017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.60/each for your price

Overview

Mfr description
LRT253017 BRG

Specifications

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    23700 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT253017
  • Weight
    0.06 lb
  • Max Rpm
    13000 rpm
  • Overall Width
    17 mm
  • Static Load Capacity
    30700 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT253017 is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, 17 mm overall width, and 0.06 lb weight, built for dependable performance in industrial needle roller bearing assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text