Motion
JA060XP0
Four-Point Contact Bearing - 6.0000 in Bore, 6.5000 in OD, 0.2500 in Width, Double Sealed
Mi Item #03455562
MFR #JA060XP0
Price$2,941.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 6.0000 in Bore, 6.5000 in OD, 0.2500 in Width, Double Sealed
Mi Item #03455562
MFR #JA060XP0

Mfr description
JA060XP0 REALI-SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,941.44/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.025 in
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Double Sealed
  • Description
    JA060XP0 REALI-SLIM
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    330 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    955 lbf
  • Radial Static Load Capacity
    1900 lbf
  • Series
    JA
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • UPC_NO
    662729162089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)