Motion
R1 2 13/16

TSUBAKI (UST)
R1 2 13/16

Split Taper Bushing - R1 Bushing, 2-13/16 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
Mi Item #03455577
MFR #R1 2 13/16
Price$190.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
R1 2 13/16

Split Taper Bushing - R1 Bushing, 2-13/16 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
Mi Item #03455577
MFR #R1 2 13/16

Mfr description
R1-2 13/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.49/each

Specifications

Dimensions

  • Bore Diameter  
    2-13/16 in
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    2.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)