Motion
56C17E5319G

LEESON ELECTRIC
56C17E5319G

Explosion Proof (hazardou Location) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, EPNV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03455637
MFR #56C17E5319G
Price$749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17E5319G

Explosion Proof (hazardou Location) Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, EPNV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03455637
MFR #56C17E5319G

Mfr description
1/4HP 1800RPM G852 EPNV 115/208-230V 56C
  • Automatic reset thermal protector Meets temperature code T3B 56CZ frame motors have 2-1/4 x 5/8 shaft dimensions Capacitor start design for high starting torque Explosion proof conduit box included, shipped loose Totally enclosed, non-ventilated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$749.49/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    6.31 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length
    11.9700 in, 304.03 mm
  • Overall Length C Dimension
    11.97 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    2.0600 in;52.32 mm
  • Weight
    25 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized;Permanently Lubricated;Sealed Bearings;Explosion Proof Conduit Box Included
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#56C, RPM:1800, 115/230V, EPNV
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.8/2.3-2.4 A
  • Full Load Efficiency
    65 %
  • Full Load Torque
    12.00 ft-lbs
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    P
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    G852
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009845
  • Model
    56C17E5319G
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Round
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009845
  • Voltage
    115 V, 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)