Specifications
Dimensions
- Overall Height4-5/8 in
- Overall Length4-1/16 in
Details
- For Use WithReservoir
- MaterialStainless Steel
- Product TypeLubrication Equipment Accessories
- TypeEqualizer Expansion Chamber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)