Motion
003568
Screw Machine Length Drill Bit - #11, Carbide Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in Overall Length
MI ITEM #03455671
MFR #003568
List Price$50.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #11, Carbide Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in Overall Length
MI ITEM #03455671
MFR #003568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.11/each for your price

Overview

Mfr description
6002432 #11 D33W SC JL 2-3/4OAL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #11
  • Flute Length
    1-5/8 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Parabolic Flutes
    No
  • Overall Length
    2-3/4 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    Internal
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.191 in
  • Series
    D33W
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text