Motion
003610
Screw Machine Length Drill Bit - 3/8 in, Carbide Material, 2-3/4 in Flute, 118 ° Point Angle, 4-1/4 in Overall Length
MI ITEM #03455688
MFR #003610
Price$131.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3/8 in, Carbide Material, 2-3/4 in Flute, 118 ° Point Angle, 4-1/4 in Overall Length
MI ITEM #03455688
MFR #003610

Mfr description
6002732 3/8 D33F SC JL 4-1/4OAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.68/each

Specifications

Dimensions

  • Drill Bit Size
    3/8 in
  • Flute Length
    2-3/4 in
  • Overall Length
    4-1/4 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Series
    D33F
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)