Motion
10313
Tap Extractor, Tap Size: 5/16", Number of Fingers: 3, Pipe Tap Capability: No
MI ITEM #03455768
MFR #10313
Price$42.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Extractor, Tap Size: 5/16", Number of Fingers: 3, Pipe Tap Capability: No
MI ITEM #03455768
MFR #10313

Mfr description
10313 EXTRACTOR 5/16 3FL.COMPLETE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.53/each

Specifications

Dimensions

  • Tap Size
    5/16 in

Details

  • Number of Fingers
    3
  • Pipe Tap Capability
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)