Motion
10503
Tap Extractor, Tap Size: 1/2", Number of Fingers: 3, Pipe Tap Capability: No
MI ITEM #03455769
MFR #10503
Price$47.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Extractor, Tap Size: 1/2", Number of Fingers: 3, Pipe Tap Capability: No
MI ITEM #03455769
MFR #10503

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.53/each

Specifications

Dimensions

  • Tap Size
    1/2 in

Details

  • Number of Fingers
    3
  • Pipe Tap Capability
    No

Overview

Mfr description
10503 1/2 TAP EXTRACTORS 3 FLUTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought