Motion
7149-E4
Lubrication Pump - Bucket Hand Pump, Oil, 1/3 oz/stroke Flow Rate, 5 gal Compatible Container Size
MI ITEM #03456170
MFR #7149-E4
Your Price$1,536.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Bucket Hand Pump, Oil, 1/3 oz/stroke Flow Rate, 5 gal Compatible Container Size
MI ITEM #03456170
MFR #7149-E4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,536.25/each(List $2,212.21)

Overview

Mfr description
7149-E4 BUCKET PUMP LUBRICATOR

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Bucket Hand Pump
  • Compatible Container Size
    5 gal (US)
  • Flow Rate
    1/3 oz/stroke
  • Outlet Thread Connection
    3/8 in NPTF Female
  • Maximum Operating Pressure
    5000 psi
  • Includes
    Hose and Coupler Assembly (6616-G), Buttonhead Fitting (A1188), Plug Button Container

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text