Motion
7217CYDUP4
Angular Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width
MI ITEM #03456172
MFR #7217CYDUP4
List Price$3,646.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width
MI ITEM #03456172
MFR #7217CYDUP4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3,646.97/each for your price

Overview

Mfr description
7217 CDU P4 ANGULAR CONTACT BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    8.24 lbs
  • Manufacturer Upc Number
    4991893845754
  • UPC_NO
    4991893845754
  • Description
    7217 CDU P4 ANGULAR CONTACT BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text