Motion
S-1000A 2.938 LCO

NEXEN GROUP
S-1000A 2.938 LCO

Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Type, 2.9375 in Bore, 1760 in Dynamic Torque Capacity
Mi Item #03456173
MFR #S-1000A 2.938 LCO
Price$2,282.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-1000A 2.938 LCO

Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Type, 2.9375 in Bore, 1760 in Dynamic Torque Capacity
Mi Item #03456173
MFR #S-1000A 2.938 LCO

Mfr description
828109 BRAKE
  • High thermal output and torque ratings of the advanced series make these units ideal for demanding tension operations
  • Full range of sizes to meet all unique specification requirements
  • Advanced series offers both straight bore hubs or tapered bores for QD bushing mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,282.70/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Bore Size Range
    2.9375 in
  • Maximum Continuous Thermal Dissipation
    5.5 hp
  • Outer Diameter
    11.8800 in
  • Overall Diameter
    11.88 in
  • Overall Length
    4.03 in
  • Port Size
    1/4 NPT
  • Weight
    51 lbs

Details

  • 2D Drawing
  • Actuation
    Air Engaged
  • Additional Details
    Low Cost Air Cooled Brake, for narrow range tension control applications. 2.9375" shaft is standard but optional straight bushings are available if needed that allow for easy conversion to smaller shaft sizes.
  • Approximate Brake Facing Life
    4599 hp/hr
  • Bore Style
    Bore to Size - with Straight Bushing Options
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    10.443 in³
  • Brake Air Chamber Volume When New
    4.222 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    50.3 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    423962 ft-lbs
  • Brake Peak Thermal Input Rate
    45.00 hp
  • Brake Response Factor
    0.398
  • Brake Series
    S-1000A
  • Bushing Type & Range
    Straight Bushed - 0.0000 to 2.7500 in
  • Combination Type
    Brake
  • Control Accessories
    854000 (Single Stage Control Panel), 939101 (Control Filter), 940001 (Regulator), 944901 (3 Way Valve)
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Design
    Caliper
  • Drive Arrangement
    Shaft Mount
  • Engagement
    Air
  • Engagement/Release
    Air/Spring
  • Facing Kit
    827572
  • Finish
    Black Oxide
  • Function
    Tensioning
  • Guards
    828200
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    5.50 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    2070
  • Maximum Dynamic Torque Capacity
    1760 in
  • Min Engagement Pressure
    3 psi
  • Model
    S 1000A
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Flange, Shaft
  • Open Or Enclosed Design
    Open
  • Optional Bushings
    825800 (1.250"), 824700 (1.9375"), 824800 (2.0000"), 824900 (2.1875"), 825000 (2.2500"), 825100 (2.4375"), 825200 (2.5000"), 825300 (2.7500"), 825900 (Blank Bore)
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    827502
  • Release
    Spring
  • Series
    S 1000A
  • Temperature Range
    32 to 150 °F
  • Torque Pin Bracket
    825500
  • UPC_NO
    662284257473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)