Motion
63034
Taper Length Drill Bit - 2630 Series, Carbide-Tipped Material, 17/32 in Drill Bit Size, 4-3/4 in Flute Length, 8 in Overall Length
MI ITEM #03456423
MFR #63034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 2630 Series, Carbide-Tipped Material, 17/32 in Drill Bit Size, 4-3/4 in Flute Length, 8 in Overall Length
MI ITEM #03456423
MFR #63034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63034 CD 17/32 630 CT TL 8OA

Specifications

  • Drill Bit Size
    17/32 in
  • Flute Length
    4-3/4 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    17/32 in
  • Series
    2630
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text