Motion
KJ20D
Rod End Bearing - M20x1.5 Thread Rod Size, For use with Air Cylinder, 80 mm;100 mm Bore
MI ITEM #03456764
MFR #KJ20D
Price$36.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End Bearing - M20x1.5 Thread Rod Size, For use with Air Cylinder, 80 mm;100 mm Bore
MI ITEM #03456764
MFR #KJ20D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.42/each

Specifications

Dimensions

  • Cylinder Size
    80 mm;100 mm
  • Rod - Thread Size
    M20x1.5 Thread

Details

  • For Use With
    C95, C96 Series
  • Hardware Type
    Rod End Bearing, Single Knuckle Joint
  • Replacement Part Type
    Rod Ball Joint

Overview

Mfr description
KJ20D ROD END
  • Mounting accessory: piston rod ball joint
  • Applicable to bores: 32~125mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought