Specifications
Dimensions
- Belt Section Size2926V
- Bore Diameter0.8750 in
- Maximum Pitch Diameter10.7000 in
- Minimum Pitch Diameter2.8000 in
- Outside Diameter11.0000 in
- Overall Length8.7500 in
- Spring Hub Diameter2.8700 in
- Weight23.62 lbs
Details
- Bore TypeFinished w/ Keyway
- Driven Speed Max Ratio3.8:1
- Manufacturer Product Page
- Mounting TypeAdjustable Center Driver
- Number Of Movable Flanges2
- SeriesWB
Overview
Mfr description
403E 7/8 PULLEY 68514418894