1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
57405
Dynaline® Straight-Line Air Sander - 18 cfm @ Load, 2400 spm, 2.75 x 8.00 in Pad, 0.250 Inlet
MI ITEM #
03456888
MFR #
57405
List Price
$1,098.52
/each
Qty
Add to Cart
Previous Page
Home
DYNABRADE INC 57405
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
57405
Dynaline® Straight-Line Air Sander - 18 cfm @ Load, 2400 spm, 2.75 x 8.00 in Pad, 0.250 Inlet
MI ITEM #
03456888
MFR #
57405
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,098.52
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
57405 (57400 W/HF PAD & 2 SHEETS
Specifications
Stroke Rate
2400 spm
Pad Size
2.75 x 8.00 in
Inlet size
0.250 in
Horsepower
0.30 hp
UPC_NO
0616026574052
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought