Motion
85074
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 6 Piece Set
MI ITEM #03456893
MFR #85074
Price$73.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 6 Piece Set
MI ITEM #03456893
MFR #85074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.64/each

Specifications

Dimensions

  • Blade Length
    3 Phillips in, 3 Slotted in, 4 Phillips in, 4 Slotted in, 6 Phillips in, 6 Slotted in
  • Overall Length
    10-15/16 Slotted in, 11 Phillips in, 6-3/4 Phillips in, 6-3/4 Slotted in, 8-11/32 Slotted in, 8-5/16 Phillips in
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), #3 (Phillips)

Details

  • Blade Material
    Steel
  • Blade Shape
    Round, Square
  • Blade Type
    Round, Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    6
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    092644850745

Overview

Mfr description
85074 6PC-CUSHION GRIP SCREWDRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought