Motion
TA1525Z
Needle Roller Bearing - 15 mm Bore, 22 mm OD, 25 mm Width, Open
MI ITEM #03456920
MFR #TA1525Z
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 22 mm OD, 25 mm Width, Open
MI ITEM #03456920
MFR #TA1525Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.70/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    25 mm
  • Weight
    0.06 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    16300 N
  • Long Description
    The TA1525Z Needle Roller Bearing features a 15 mm bore diameter, open closure type, 22 mm outside diameter, 25 mm overall width, and 0.06 lb weight, making it ideal for heavy-duty metric applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1525Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    24200 N

Overview

Mfr description
TA1525Z BEARING
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought