Motion
R119-03CG
Standard Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #03456944
MFR #R119-03CG
Price$204.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #03456944
MFR #R119-03CG

Mfr description
R119-03CG REGULATOR 3/8" WITH GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.08/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    120 °F
  • Maximum Air Flow
    110 scfm
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 120 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)