Overview
Mfr description
7100150088 3M DIAMOND GRADE
- For industrial/occupational use only. Not for consumer sale or use.
- Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
- 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
- 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
- Durable
- resists weather, dirt and aging
- Available in two product constructions
- Series 983
- strong and durable for easy application to smooth surfaces
- Pre-sealed edges
- Non-metallic construction to prevent corrosion
Specifications
- ColorMulti-Color
- Product TypeReflective Tape
- Manufacturer Upc Number50051135285119
- UPC_NO50051135285119
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data