Motion
430E132

Drillco
430E132

430E132
MI ITEM #03457775
MFR #430E132
List Price$42.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
430E132

430E132
MI ITEM #03457775
MFR #430E132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.57/each for your price

Overview

Mfr description
430E132 1/2" REAMER

Specifications

  • Reamer Diameter
    1/2 in
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    2 in
  • Overall Length
    8 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    430E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text