Motion
42540093
42540093 Coolant Hose - 1.5000 in Inside Diameter, 20.0000 in Hose Length, 1.7500 in Inside Diameter 2, 30 psi Working Pressure, Up to +257 °F Temperature Range
MI ITEM #03457821
MFR #42540093
List Price$43.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
42540093 Coolant Hose - 1.5000 in Inside Diameter, 20.0000 in Hose Length, 1.7500 in Inside Diameter 2, 30 psi Working Pressure, Up to +257 °F Temperature Range
MI ITEM #03457821
MFR #42540093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.08/each for your price

Overview

Mfr description
4254-0093 VF2
  • Adjustable cuffs to the required length
  • Maximum vehicle coverage with minimum inventory
  • Note: Gates recommends replacing both clamps and hoses
  • Caution: Do not use for fuel or oil transfer applications
  • Maximum hoses with ID from 25 to 38 mm: 0.21 MPa
  • Hoses with ID from 38/45 to 50 mm: 0.18 MPa
  • Hoses with ID from 50/57 to 76 mm: 0.14 MPa
  • Tube and cover resist heat, ozone and coolants
  • Temperature rating up to +125C (+257F)
  • Rated for SAE 20R5 Class D-2 performance
  • 40 psi maximum.

Specifications

  • Working Pressure
    30 psi
  • Hose Type
    Coolant Hose
  • Temperature Range
    Up to +257 °F
  • Manufacturer Upc Number
    072053066920
  • Weight
    0.80 lbs
  • UPC_NO
    072053066920
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought