Motion
14 N
Coupling Sleeve - 14, N, Two-Piece Split Construction Construction, Neoprene Material
MI ITEM #03457829
MFR #14 N
Price$1,768.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 14, N, Two-Piece Split Construction Construction, Neoprene Material
MI ITEM #03457829
MFR #14 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,768.39/each

Specifications

Dimensions

  • Coupling Size Code
    14
  • Length Through Bore
    6.6 in
  • Outside Diameter
    13.0938 in

Details

  • Coupling Component
    Element
  • Hub Material
    RUBBER
  • Manufacturer Catalog Number
    14 N
  • Manufacturer Upc Number
    697950319490
  • Material
    Neoprene
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two-Piece Split Construction
  • Sleeve Type Code
    N
  • UPC_NO
    697950319490

Overview

Mfr description
14 N QUADRA-FLEX CPLG SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought