Overview
Mfr description
9900186-007 COMPENSATOR
Specifications
- SeriesPVM
- Displacement18 cm³/r
- Port TypeSAE J514 Tube
- Inlet Port Size1.25 in SAE O-Ring
- Outlet Port Size3/4 in SAE O-Ring
- Control TypePressure & Flow Compensator With Plugged Orifice
- Pressure Compensator Range580 to 1885 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data