Overview
Mfr description
PVM018ER01AS02AAC2811000000A
- Adjustable Max Displacement Stop (Contains Single Shaft Seal)
Specifications
- SeriesPVM
- Displacement18 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft TypeStraight Keyed
- Port TypeSAE J518 Flange
- Inlet Port Size1.25 in SAE O-Ring
- Port LocationSide Ported
- Outlet Port Size3/4 in SAE O-Ring
- Control TypePressure & Flow Compensator With Plugged Orifice
- Pressure Compensator Range1885 to 4641 psi
- Maximum Operating Pressure5076 psi
- Displacement TypeVariable Displacement
- Mounting Type2-Bolt SAE A Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data