Motion
PVM018ER02AS01AAA28000000A0A

VICKERS BY DANFOSS
PVM018ER02AS01AAA28000000A0A

123AL00376A Hydraulic Axial Piston Pump - PVM, 18 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #03458011
MFR #PVM018ER02AS01AAA28000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM018ER02AS01AAA28000000A0A

123AL00376A Hydraulic Axial Piston Pump - PVM, 18 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #03458011
MFR #PVM018ER02AS01AAA28000000A0A

Mfr description
PVM018ER02AS01AAA28000000A0A
  • Long pump life
  • Quiet pump operation
  • Inlet and outlet gauge ports and adjustable maximum displacement stops – standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1.25 in SAE O-Ring
  • Outlet Port Size
    3/4 in SAE O-Ring

Details

  • Control Type
    Pressure Compensator
  • Displacement
    18 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Maximum Operating Pressure
    5076 psi
  • Mounting Type
    2-Bolt SAE A Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J514 Tube
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)