Motion
PVM018ER02AS01AAC28110000A0A

VICKERS BY DANFOSS
PVM018ER02AS01AAC28110000A0A

123AL00358A Hydraulic Axial Piston Pump - PVM, 18 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458012
MFR #PVM018ER02AS01AAC28110000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM018ER02AS01AAC28110000A0A

123AL00358A Hydraulic Axial Piston Pump - PVM, 18 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458012
MFR #PVM018ER02AS01AAC28110000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM018ER02AS01AAC28110000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    18 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    SAE J514 Tube
  • Inlet Port Size
    1.25 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    3/4 in SAE O-Ring
  • Control Type
    Pressure & Flow Compensator With Plugged Orifice
  • Pressure Compensator Range
    1885 to 4641 psi
  • Maximum Operating Pressure
    5076 psi
  • Displacement Type
    Variable Displacement
  • Mounting Type
    2-Bolt SAE A Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text