Specifications
Dimensions
- Inlet Port Size1.25 in SAE O-Ring
- Outlet Port Size3/4 in SAE O-Ring
Details
- Control TypePressure Compensator
- Displacement18 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type9T Spline
- Mounting Type2-Bolt SAE A Flange
- Port LocationSide Ported
- Port TypeSAE J518 Flange
- Pressure Compensator Range580 to 1885 psi
- SeriesPVM
Overview
Mfr description
PVM018ER03AS02AAA07000000A0A
- Adjustable Max Displacement Stop (Contains Single Shaft Seal)