Motion
123AL00254A
Hydraulic Axial Piston Pump - PVM, 18 cm³/r Displacement, Right Hand Input Rotation
MI ITEM #03458028
MFR #123AL00254A
Price$3,785.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - PVM, 18 cm³/r Displacement, Right Hand Input Rotation
MI ITEM #03458028
MFR #123AL00254A

Mfr description
PVM018ER03AS02AAA28000000A0A
  • Long pump life
  • Quiet pump operation
  • Inlet and outlet gauge ports and adjustable maximum displacement stops – standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,785.91/each

Specifications

Dimensions

  • Inlet Port Size
    1.25 in SAE O-Ring
  • Outlet Port Size
    3/4 in SAE O-Ring

Details

  • Control Type
    Pressure Compensator
  • Displacement
    18 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    9T Spline
  • Maximum Operating Pressure
    5076 psi
  • Mounting Type
    2-Bolt SAE A Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)