Motion
PVM018ER05CS02AAC28110000A0A

VICKERS BY DANFOSS
PVM018ER05CS02AAC28110000A0A

Hydraulic Axial Piston Pump - PVM, 18 cm³/r Displacement, Right Hand Input Rotation
Mi Item #03458048
MFR #PVM018ER05CS02AAC28110000A0A
Price$3,785.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM018ER05CS02AAC28110000A0A

Hydraulic Axial Piston Pump - PVM, 18 cm³/r Displacement, Right Hand Input Rotation
Mi Item #03458048
MFR #PVM018ER05CS02AAC28110000A0A

Mfr description
PVM018ER05CS02AAC28110000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,785.91/each

Specifications

Dimensions

  • Inlet Port Size
    1.25 in SAE O-Ring
  • Outlet Port Size
    3/4 in SAE O-Ring

Details

  • Control Type
    Pressure & Flow Compensator With Plugged Orifice
  • Displacement
    18 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Maximum Operating Pressure
    5076 psi
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Pump Application
    Industrial
  • Series
    PVM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)