Overview
Mfr description
PVM018MR03AE01AAA07000000A0A
- Adjustable Max Displacement Stop (Contains Single Shaft Seal)
Specifications
- SeriesPVM
- Displacement18 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type9T Spline
- Port TypeSAE J514 Tube
- Inlet Port Size1.25 in SAE O-Ring
- Port LocationRear Ported
- Outlet Port Size3/4 in SAE O-Ring
- Control TypePressure Compensator
- Pressure Compensator Range580 to 1885 psi
- Mounting Type2-Bolt SAE A Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data