Motion
PVM020ER01AS01AAA07000000A0A

VICKERS BY DANFOSS
PVM020ER01AS01AAA07000000A0A

123AL00352A Hydraulic Axial Piston Pump - PVM, 20 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458104
MFR #PVM020ER01AS01AAA07000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM020ER01AS01AAA07000000A0A

123AL00352A Hydraulic Axial Piston Pump - PVM, 20 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458104
MFR #PVM020ER01AS01AAA07000000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM020ER01AS01AAA07000000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    20 cm³/r
  • Pump Application
    Industrial
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    SAE J514 Tube
  • Inlet Port Size
    1.25 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    3/4 in SAE O-Ring
  • Max Volume Stop
    With Max Volume Stop
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    580 to 1885 psi
  • Flow Compensator Range
    None
  • Maximum Operating Pressure
    3300 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    180 °F
  • Max Continuous Torque
    73 N-m
  • Connection Gender
    Female
  • Port Thread Size
    SAE J514
  • Maximum Flow Rate
    9 gpm
  • Mounting Type
    2-Bolt SAE A Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text