Motion
PVM020ER03AS01AAA23000000A0A

VICKERS BY DANFOSS
PVM020ER03AS01AAA23000000A0A

123AL00913A Hydraulic Axial Piston Pump - PVM, 20 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458117
MFR #PVM020ER03AS01AAA23000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM020ER03AS01AAA23000000A0A

123AL00913A Hydraulic Axial Piston Pump - PVM, 20 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458117
MFR #PVM020ER03AS01AAA23000000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM020ER03AS01AAA23000000A0A
  • Long pump life
  • Quiet pump operation
  • Inlet and outlet gauge ports and adjustable maximum displacement stops – standards
  • Astonishingly low 4% pressure ripple
  • Low installed and operating costs
  • Reduced maintenance
  • Flexibility in machine design
  • Design promotes leak-free system

Specifications

  • Series
    PVM
  • Displacement
    20 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    9T Spline
  • Port Type
    SAE J514 Tube
  • Inlet Port Size
    1.25 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    3/4 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    1885 to 4641 psi
  • Displacement Type
    Variable Displacement
  • Mounting Type
    2-Bolt SAE A Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text