Motion
PVM020ER04AS02AAA23000000A0A

VICKERS BY DANFOSS
PVM020ER04AS02AAA23000000A0A

123AL00992A Hydraulic Axial Piston Pump - PVM, 20 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458121
MFR #PVM020ER04AS02AAA23000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM020ER04AS02AAA23000000A0A

123AL00992A Hydraulic Axial Piston Pump - PVM, 20 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458121
MFR #PVM020ER04AS02AAA23000000A0A

Mfr description
PVM020ER04AS02AAA23000000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1.25 in SAE O-Ring
  • Outlet Port Size
    3/4 in SAE O-Ring

Details

  • Control Type
    Pressure Compensator
  • Displacement
    20 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    11T Spline
  • Mounting Type
    2-Bolt SAE A Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)