Motion
PVM020ML07CE01AAA07000000A0A

VICKERS BY DANFOSS
PVM020ML07CE01AAA07000000A0A

123AL00732A Hydraulic Axial Piston Pump - PVM, 20 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458150
MFR #PVM020ML07CE01AAA07000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM020ML07CE01AAA07000000A0A

123AL00732A Hydraulic Axial Piston Pump - PVM, 20 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458150
MFR #PVM020ML07CE01AAA07000000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM020ML07CE01AAA07000000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    20 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    13T Spline
  • Port Type
    SAE J514 Tube
  • Inlet Port Size
    1.25 in SAE O-Ring
  • Port Location
    Rear Ported
  • Outlet Port Size
    3/4 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    580 to 1885 psi
  • Port Thread Size
    SAE J514
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text