Motion
02-345593
02-345593 Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement
MI ITEM #03458166
MFR #02-345593
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-345593 Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement
MI ITEM #03458166
MFR #02-345593

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM0450000000200B2311000000A
  • Available in multiple sizes

Specifications

  • Series
    PVM
  • Displacement
    45.1 cm³/r
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure & Flow Compensator With Bleed Down Orifice
  • Pressure Compensator Range
    1885 to 4641 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text