Motion
02-345597
02-345597 Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement
Mi Item #03458167
MFR #02-345597
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-345597 Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement
Mi Item #03458167
MFR #02-345597

Mfr description
PVM0450000000200B2324000000A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring

Details

  • Control Type
    Pressure & Flow Compensator With Bleed Down Orifice
  • Displacement
    45.1 cm³/r
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)