Motion
PVM0450000000200C0711000000A

VICKERS BY DANFOSS
PVM0450000000200C0711000000A

Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #03458169
MFR #PVM0450000000200C0711000000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM0450000000200C0711000000A

Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #03458169
MFR #PVM0450000000200C0711000000A

Mfr description
PVM0450000000200C0711000000A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring

Details

  • Application
    Industrial, Mobile Equipment
  • Control Type
    Pressure & Flow Compensator With Plugged Orifice
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    45.1 cm³/r
  • Displacement Type
    Variable with Pressure Compensation
  • Flow Compensator Range
    145 to 174 psi, 10 to 12 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    SAE BB Straight Key Shaft
  • Max Volume Stop
    Yes
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    3335.87 psi, 230 bar
  • Mounting Type
    SAE J744-101-2 (SAE B 2 bolt)
  • Port Location
    Side
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    580 to 1885 psi
  • Pump Application
    Industrial
  • Series
    PVM
  • Shaft Type
    SAE J744-25-1 BB Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)