Overview
Mfr description
9900186-000 COMPENSATOR
Specifications
- SeriesPVM
- Displacement45.1 cm³/r
- Port TypeSAE J518 Flange
- Inlet Port Size2 in SAE 4-Bolt Split Flange
- Outlet Port Size1 in SAE O-Ring
- Control TypePressure & Flow Compensator With Plugged Orifice
- Pressure Compensator Range1885 to 4641 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data