Motion
123AL00175A
Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #03458212
MFR #123AL00175A
Price$3,395.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #03458212
MFR #123AL00175A

Mfr description
PVM045ER05CS02AAA23000000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,395.08/each

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Port Thread Size
    1 in;2 in

Details

  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Displacement
    45.1 cm³/r
  • Displacement Type
    Variable Displacement
  • Flow Compensator Range
    None
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Max Continuous Torque
    221 N-m
  • Max Operating Temperature
    180 °F
  • Max Rpm
    1800 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    4000 psi
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Pump Application
    Industrial
  • Series
    PVM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)