Motion
PVM045ML07CE02AAA28000000A0A

VICKERS BY DANFOSS
PVM045ML07CE02AAA28000000A0A

02-347474 Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458297
MFR #PVM045ML07CE02AAA28000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM045ML07CE02AAA28000000A0A

02-347474 Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458297
MFR #PVM045ML07CE02AAA28000000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM045ML07CE02AAA28000000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    45.1 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    13T Spline
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Port Location
    Rear Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    1885 to 4641 psi
  • Port Thread Size
    SAE J514
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text