Overview
Mfr description
PVM045MR07CS01AAC2811000AA0A
- Long pump life
- Quiet pump operation
- Inlet and outlet gauge ports and adjustable maximum displacement stops – standards
- Astonishingly low 4% pressure ripple
- Low installed and operating costs
- Reduced maintenance
- Flexibility in machine design
- Design promotes leak-free system
Specifications
- SeriesPVM
- Displacement45.1 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type13T Spline
- Port TypeSAE J514 Tube
- Inlet Port Size1.50 in SAE O-Ring
- Port LocationSide Ported
- Outlet Port Size1 in SAE O-Ring
- Control TypePressure & Flow Compensator With Plugged Orifice
- Pressure Compensator Range1885 to 4641 psi
- Displacement TypeVariable Displacement
- Mounting Type2-Bolt SAE B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data