Motion
PVM045MR08CS05AAC23240000A0A

VICKERS BY DANFOSS
PVM045MR08CS05AAC23240000A0A

02-348633 Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458346
MFR #PVM045MR08CS05AAC23240000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM045MR08CS05AAC23240000A0A

02-348633 Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458346
MFR #PVM045MR08CS05AAC23240000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM045MR08CS05AAC23240000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    45.1 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    15T Spline
  • Port Type
    ISO 228-1 Flange
  • Inlet Port Size
    1.50 G ISO
  • Port Location
    Side Ported
  • Outlet Port Size
    1 G ISO
  • Control Type
    Pressure & Flow Compensator With Plugged Orifice
  • Pressure Compensator Range
    1885 to 4641 psi
  • Mounting Type
    2-Bolt SAE B-B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text