Specifications
Dimensions
- Inlet Port Size2 in SAE 4-Bolt Split Flange
- Outlet Port Size1 in SAE O-Ring
Details
- Control TypePressure Compensator
- Displacement57.4 cm³/r
- Port TypeSAE J518 Flange
- Pressure Compensator Range580 to 1885 psi
- SeriesPVM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)