Motion
150X180X15 HMS5 V

CR SEALS (SKF)
150X180X15 HMS5 V

Single Lip Oil Seal - Solid, 150 mm Shaft Dia., 180 mm OD, 15 mm Overall Width, HMS5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #03458398
MFR #150X180X15 HMS5 V
Price$408.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
150X180X15 HMS5 V

Single Lip Oil Seal - Solid, 150 mm Shaft Dia., 180 mm OD, 15 mm Overall Width, HMS5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #03458398
MFR #150X180X15 HMS5 V

Mfr description
150X180X15 HMS5 V LONGLIFE SEAL
  • The rubber outside diameter provides optimized sealing ability in the housing, also at considerable surface roughness or in split housings
  • The beads on the outside diameter provide improved sealing ability and retention in the bore
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$408.49/each

Specifications

Dimensions

  • Outside Diameter
    180 mm
  • Overall Width
    15 mm
  • Shaft Diameter
    150 mm
  • Weight
    0.45 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    401500;401501;401502;401504;401505;401506
  • Compatible Wear Sleeves
    99595
  • Construction Description
    Oil seal, SKF Edge
  • Design Type
    HMS5
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572035375
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)