Motion
PVM057ER09GS02AAE00000000A0A

VICKERS BY DANFOSS
PVM057ER09GS02AAE00000000A0A

123AL00508A Hydraulic Axial Piston Pump - PVM, 57.4 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #03458419
MFR #PVM057ER09GS02AAE00000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM057ER09GS02AAE00000000A0A

123AL00508A Hydraulic Axial Piston Pump - PVM, 57.4 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #03458419
MFR #PVM057ER09GS02AAE00000000A0A

Mfr description
PVM057ER09GS02AAE00000000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Port Thread Size
    1 in;2 in

Details

  • Connection Gender
    Female
  • Control Type
    Industrial Control Pressure and Flow Compensated
  • Displacement
    57.4 cm³/r
  • Displacement Type
    Variable Displacement
  • Flow Compensator Range
    None
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Max Continuous Torque
    272 N-m
  • Max Operating Temperature
    180 °F
  • Max Rpm
    1800 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Flow Rate
    27 gpm
  • Maximum Operating Pressure
    4000 psi
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    None
  • Pump Application
    Industrial
  • Series
    PVM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)