Motion
PVM057ML11GE02AAA28000000A0A

VICKERS BY DANFOSS
PVM057ML11GE02AAA28000000A0A

02-335497 Hydraulic Axial Piston Pump - PVM, 57.4 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458449
MFR #PVM057ML11GE02AAA28000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM057ML11GE02AAA28000000A0A

02-335497 Hydraulic Axial Piston Pump - PVM, 57.4 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458449
MFR #PVM057ML11GE02AAA28000000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Port Thread Size
    SAE J514

Details

  • Control Type
    Pressure Compensator
  • Displacement
    57.4 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    14T Spline
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Rear Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM

Overview

Mfr description
PVM057ML11GE02AAA28000000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought