Specifications
Dimensions
- Inlet Port Size1.50 in SAE O-Ring
- Outlet Port Size1 in SAE O-Ring
Details
- Control TypePressure & Flow Compensator With Bleed Down Orifice
- Displacement63.1 cm³/r
- Port TypeSAE J514 Tube
- Pressure Compensator Range1885 to 4641 psi
- SeriesPVM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)