Motion
PVM074ER09GS02ASA07000000A0A

VICKERS BY DANFOSS
PVM074ER09GS02ASA07000000A0A

123AL00607A Hydraulic Axial Piston Pump - PVM, 73.7 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458550
MFR #PVM074ER09GS02ASA07000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM074ER09GS02ASA07000000A0A

123AL00607A Hydraulic Axial Piston Pump - PVM, 73.7 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458550
MFR #PVM074ER09GS02ASA07000000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM074ER09GS02ASA07000000A0A
  • Nitrile/Buna-n Shaft Seal with Adjustable Max Displacement

Specifications

  • Series
    PVM
  • Displacement
    73.7 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    580 to 1885 psi
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text