Motion
PVM074ER09GS04AAA28000000A0A

VICKERS BY DANFOSS
PVM074ER09GS04AAA28000000A0A

123AL00691A Hydraulic Axial Piston Pump - PVM, 73.7 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458552
MFR #PVM074ER09GS04AAA28000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM074ER09GS04AAA28000000A0A

123AL00691A Hydraulic Axial Piston Pump - PVM, 73.7 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458552
MFR #PVM074ER09GS04AAA28000000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    51 mm ISO Flange
  • Outlet Port Size
    25 mm ISO Flange

Details

  • Control Type
    Pressure Compensator
  • Displacement
    73.7 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Maximum Operating Pressure
    5076 psi
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    ISO 6162 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM

Overview

Mfr description
PVM074ER09GS04AAA28000000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought